Shop POWERMATE VX
See all product information
Create Account
Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm
- Mfr # P024-0101SP
- Zoro # G4100498
product price:Â
$
43.89
/ea
Key Features
Overall Length
6 3/4 in
Air Inlet
1/4 in NPT Female
Free Speed
25,000 rpm
Max. Speed
25,000 RPM
Includes
1/4 in Collets, Collet Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P024-0101SP
- Zoro #
- G4100498
- UPC #
- 846212053874
- Country of Origin
- China
- Item
- Air Die Grinder, 1/4in.
- Air Inlet
- 1/4 in NPT Female
- Free Speed
- 25,000 rpm
- Max. Speed
- 25,000 RPM
- Includes
- 1/4 in Collets, Collet Wrenches
- Collet
- 1/4"
- Tool Weight
- 0.6 lb
- Grinder Orientation
- In-Line
- Bearing Type
- Ball
- Handle Type
- In-Line
- Air Pressure
- 90 psi
- Power Source
- Air Powered
- Air Consumption
- 8 cfm
- Features
- Small and Lightweight With Easy One Hand Operation
- Application
- Grinding; Deburring; Smoothing; Sharpening; Honing
Dimensions
- Overall Length
- 6 3/4 in
- Collet Size
- 1/4 in
Description
Air Die Grinder, 1/4in., Collet Size 1/4 in, Grinder Orientation In-Line, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 in Collets, Collet Wrenches, Power Source Air Powered
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.