ROG Swift PG27AQDM 27" Class WQHD Gaming OLED Monitor - 16:9 - Black

  • Mfr # PG27AQDM
  • Zoro # G115680750
product price: 
$
915.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
23.8"
Speakers
No
Screen Refresh Rate
240 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG27AQDM
Zoro #
G115680750
UPC #
195553996471
Country of Origin
Taiwan, Province of China
Max. Resolution
2560 x 1440
Speakers
No
Screen Refresh Rate
240 Hz
Mounting
Wall Mount
Tearing Prevention Technology
FreeSync Premium/G-sync Compatible
Aspect Ratio
16:9
Color
Black
Dynamic Contrast Ratio
1,500,000:1
Number of DisplayPorts
1
HDMI
Yes
VESA Mount Standard
100 x 100
Stand Adjustments
Pivot, Height, Swivel, Tilt
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Number of HDMI Inputs
2
Horizontal Frequency
30 kHz to 390 kHz - DisplayPort, 30 kHz to 295 kHz - HDMI
Screen Mode
WQHD
Features
GamePlus, Trace Free Technology, Cable Lock Slot, Flicker-free, Anti-glare, Shadow Boost, Display Widget, Brightness Uniformity Function, GameVisual, Low Blue Light, Aura Sync, sRGB, High Dynamic Range (HDR), HDR10
Color Supported
1.07 Billion Colors
Frequency
60 Hz, 50 Hz
USB
Yes
Vertical Viewing Angle
178°
Brightness
1000 Nit
HDCP Supported
Yes
Pixel Pitch
0.22900 mm x 0.22900 mm
Vertical Frequency
40 Hz to 120 Hz - HDMI, 40 Hz to 240 Hz - DisplayPort
Panel Technology
OLED
Number of USB Ports
2
Number of Screens
1
Series
PG
DisplayPort
Yes
Response Time Details
0.03 ms GTG
Item
Gaming OLED Monitor
Backlight Technology
LED
Color Gamut
99% DCI-P3, 135% sRGB
Mount Type
Wall Mountable
Response Time
0.03 ms

Dimensions

Screen Size
27 in
Width
23.8"
Height
13.8"
Depth
2"
Depth with Stand
10.79"
Width with Stand
23.82"
Height with Stand
21.57"
Screen Size Class
27"
Viewable Screen Size
26.5"

Ratings & reviews