Shop 3M
See all product information
Create Account
BRIGHT SCREEN PRIVACY FILTER FOR APPLE MACBOOK PRO 16 M1 - M3
- Mfr # BPNAP005
- Zoro # G714872914
product price:Â
$
67.55
/ea
Key Features
Width
13.82 in
Color
Black
Includes
Bright Screen Privacy Filter for Apple MacBook Pro 16 M1-M2, 16:10, BPNAP005 COMPLY Adhesive Strips
Compatibility
Apple MacBook Pro 16 M1-M2
Touch Compatibility
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPNAP005
- Zoro #
- G714872914
- UPC #
- 638060338575
- Country of Origin
- United States
Dimensions
- Width
- 13.82 in
- Display Size Supported
- 16.2 in
- Viewing Area Dimension
- 13.82 in x 9.02 in
- Height
- 9.02 in
Details
- Color
- Black
- Includes
- Bright Screen Privacy Filter for Apple MacBook Pro 16 M1-M2, 16:10, BPNAP005 COMPLY Adhesive Strips
- Compatibility
- Apple MacBook Pro 16 M1-M2
- Touch Compatibility
- Yes
- Orientation
- Landscape
- Anti-glare
- Yes
- Screen Attachment
- Adhesive Strip, Flip
- Widescreen
- Yes
- Durability
- Scratch Resistant, Fingerprint Resistant
- Aspect Ratio
- 16:10
- Device Supported
- 2 in 1 Notebook
- Display Type Supported
- LCD
- Blue Light Reduction
- Yes
- Item
- Privacy Screen Filter
- Features
- Privacy, Reversible Matte-to-Matte
- Product Type
- Privacy Screen Filter
- Film Classification
- Bright Screen
- Reversible
- Yes
- Compatible Devices
- 2 in 1 Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.