Printer Roller
- Mfr # 177736
- Zoro # G115705590
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
For Use With
i7500 Printer
Includes
T-20 Wrench
Compatible Mfr Part Number
177226, 177714, 177718
Compatible Core Size
2 in
Standards
RoHS 2011/65/EU, RoHS 2015/863
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177736
- Zoro #
- G115705590
- UPC #
- 888434635582
- Country of Origin
- Malaysia
- Item
- Printer Roller
- For Use With
- i7500 Printer
- Includes
- T-20 Wrench
- Compatible Mfr Part Number
- 177226, 177714, 177718
- Standards
- RoHS 2011/65/EU, RoHS 2015/863
- Printer Series Compatibility
- i7500
- Product Type
- Printer Roller
- Material
- Rubber
- Shell Material
- Rubber
- Traction Material
- Rubber
Dimensions
- Compatible Core Size
- 2 in
Description
Printer Roller, Compatible with Grainger Part Number 866K31, 866K32, 866K33, Compatible Mfr Part Number 177226, 177714, 177718, Printer Series Compatibility i7500, Compatible Core Size 2 in, Includes T-20 Wrench, Material Rubber, Product Type Printer Roller, Standards RoHS 2011/65/EU, RoHS 2015/863
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.