2007-2018 3GD Series Sport Rotor Kit
- Mfr # GD7435
- Zoro # G115781921
product price:Â
$
421.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD7435
- Zoro #
- G115781921
- UPC #
- 840655065593
- Country of Origin
- China
Description
Features -Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness -3GD vented centers feature a wider aperture for air to pass between both rotor sides for superior cooling -This type of rotors are designed to make a buzzing/rubbing sound Application -Toyota Land Cruiser 2018 Toyota Land Cruiser 5.7L 2017 Toyota Land Cruiser 5.7L 2016 Toyota Land Cruiser 5.7L Toyota Sequoia 2017 Toyota Sequoia 2016 Toyota Sequoia 2015 Toyota Sequoia 2014 Toyota Sequoia 2013 Toyota Sequoia 2012 Toyota Sequoia 2011 Toyota Sequoia 2010 Toyota Sequoia 2009 Toyota Sequoia 2008 Toyota Sequoia Toyota Tundra 2017 Toyota Tundra 2016 Toyota Tundra 2015 Toyota Tundra 2014 Toyota Tundra 2013 Toyota Tundra 2012 Toyota Tundra Base - Limited 2012 Toyota Tundra SR5 5.7L 2011 Toyota Tundra 2010 Toyota Tundra 2009 Toyota Tundra 2008 Toyota Tundra 2007 Toyota Tundra Specifications - Material: Gray Iron - Diameter: 353.06 mm - Nominal Thickess: 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.