281.94 mm Acura Ultimax Sport Rotor Kit, 2 Piece, 2PK
- Mfr # USR946
- Zoro # G124218081
product price:Â
$
980.99
/pk of 2, $490.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USR946
- Zoro #
- G124218081
- UPC #
- -
- Country of Origin
- China
Description
Features Angled slots on rotor surfaces allow superior expulsion of heat, water, brake dust, and friction gases. Two sets of slots on rotor surfaces provide even pad wear which creates flat, parallel rotor wear without ridges from developing. Brake rotors are unidirectional to the left and right side of your vehicle to maximize effectiveness. 2 Piece. Application Acura Integra, 2001 Acura Integra, Type R, 2000 Acura Integra, Type R, 1999 Acura Integra, Type R, 1998 Acura Integra, Type R, 1997 Acura Integra, Type R, Acura Legend, 1995 Acura Legend, L - LS - SE Sedan, 1994 Acura Legend, L - LS Sedan, 1993 Acura Legend, Sedan, 1992 Acura Legend, Coupe - Sedan, 1991 Acura Legend, Coupe - Sedan, Acura RL, 1998 Acura RL, 1997 Acura RL, 1996 Acura RL, Acura TL, 1998 Acura TL, 3.2L, 1997 Acura TL, 3.2L, 1996 Acura TL, 3.2L, Honda CR-V. Specifications Material: Gray Iron. Rotor Diameter: 281.94 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.