Air Filter, Round, Engine
- Mfr # AF26178
- Zoro # G116174999
product price:Â
$
49.39
/ea
Key Features
Shape
Round
Filter Design
Radial Seal
Overall Height
11 1/2 in
Compatible Vehicle Make
John Deere
Compatible Vehicle Type
Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AF26178
- Zoro #
- G116174999
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 11 1/2 in
- Outside Diameter
- 6 13/32 in
- Inside Diameter - Bottom
- 3 19/32 in
- Inside Diameter
- 3 19/32 in
Details
- Item
- Air Filter
- Shape
- Round
- Filter Design
- Radial Seal
- Compatible Vehicle Make
- John Deere
- Compatible Vehicle Type
- Trucks
- Use Location
- Engine
- Standards
- ISO 5011
- Fit Type
- Vehicle Specific
- Product Type
- Engine Air Filter
- Media Material
- Cellulose
- Compatible Manufacturer Model Number
- 88754, ARS4597, T168220
- Compatible with Manufacturer Model Number
- 88754, ARS4597, T168220
- For Manufacturer Part Number
- 88754, ARS4597, T168220
- Compatible with Mfr. Model Number
- 88754, ARS4597, T168220
- Compatible Manufacturer Part Number
- 88754, ARS4597, T168220
Description
Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.