Shop FLEETGUARD
See all product information
Create Account
Air Filter
- Mfr # AF55309
- Zoro # G3807101
product price:Â
$
75.35
/ea
Key Features
Media Material
Cellulose
Fits Chest Size
Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
Compatible Vehicle Make
Doosan, Grove, Guangxi Liugong Machinery, Hyundai, Kawasaki, Sany, Sennebogen, Wirtgen
Overall Height
2 3/32 in
Product Type
Engine Air Filter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF55309
- Zoro #
- G3807101
- UPC #
- -
- Country of Origin
- United States
- Media Material
- Cellulose
- Compatible Vehicle Make
- Doosan, Grove, Guangxi Liugong Machinery, Hyundai, Kawasaki, Sany, Sennebogen, Wirtgen
- Item
- Automotive Air Filter
- Product Type
- Engine Air Filter
- Compatible with Manufacturer Model Number
- 0704970492, 11Q910190, 11Q910190PB, 157839, 2217026, 317492, 40050400030, 4033597, 5261252, 60197489, 90019454
- Fleetguard
- AF55309
- Use Location
- Engine
- Features
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Compatible Manufacturer Part Number
- 0704970492, 11Q910190, 11Q910190PB, 157839, 2217026, 317492, 40050400030, 4033597, 5261252, 60197489, 90019454
- Compatible Manufacturer Model Number
- 0704970492, 11Q910190, 11Q910190PB, 157839, 2217026, 317492, 40050400030, 4033597, 5261252, 60197489, 90019454
Dimensions
- Fits Chest Size
- Direct Flow Secondary Air Filter's Technology Offers Better Engine Protection and Lower Maintenance Costs Within a Smaller Profile than Conventional Air Filtration Systems
- Overall Height
- 2 3/32 in
- Overall Length
- 11 13/16 in
- Overall Width
- 10 11/16 in
- Outside Diameter - Bottom
- 11 13/16 in
- Length
- 11 13/16 in
Description
Automotive Air Filter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.