Shop MYTEE PRODUCTS
See all product information
Create Account
2PK Engine Air Filter for Carrier Supra Refrigeration Units Replaces OEM P611858, 2PK
- Mfr # AF-P611858x2
- Zoro # G125021291
product price:Â
$
23.35
/pk of 2, $11.68/ea
Key Features
Material
Plastic
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF-P611858x2
- Zoro #
- G125021291
- UPC #
- 199145060298
- Country of Origin
- China
- Material
- Plastic
- Color
- Black
Description
We bring this Engine Air Filter - Fits Carrier Supra Reefer Units, Yale, Hyster Replaces OEM P611858. This air filter is useful for protecting the engine by trapping dust, dirt, and other airborne impurities before they enter the combustion chamber. The other details of this product are as provided below: Compatibility: Compatible with the following brands & Their Part Numbers: Fits: P611858 Fits Hyster: 1559418, Y580048839 Fits Nacco Materials: 1559418, 580048839 Fits Yale: 580048839 Fits: DNP611858, DONP611858, DMX P611858, 2191-P611858, PA5584, BAPA5584, BALPA5584, AF4263, AF4263FLG, SA16495, LAF4348, LAF4348LFB, 9518, 49518, 549518, 580048838, Y580048839, 10692194, 83518 Durable Construction: The filter media is made from full adhesive paper reinforced with an iron mesh for strength and shape retention. The plastic frame provides a sturdy, temperature-tolerant body that withstands engine vibrations and heat. A multi-layer filtration design delivers high dust-holding capacity and superior particle capture. Function: This engine air filter safeguards the engine by capturing dust, dirt, sand, and other airborne impurities before they can enter the combustion chamber. By maintaining a steady supply of clean air, it enhances engine performance, supports fuel efficiency, and prolongs the lifespan of internal engine components. It is especially suited for refrigerated trucks operating in harsh, dusty, or off-road environments. Why Is it Useful? The multi-layer construction captures particles of varying sizes, from coarse dust to fine debris. Only clean, filtered air reaches the intake manifold for combustion. Consistent clean airflow ensures efficient combustion, better power output, and reduced engine wear. Minimizes wear and tear in engine components and provides longer engine life. How to Install It? Turn off the engine and allow it to cool. Open the hood and locate the air filter housing. Remove the housing cover by unscrewing or unclipping it. Take out the old filter, avoiding any debris falling inside. Clean the housing with a cloth or vacuum. Insert the new filter in the correct orientation. Secure the housing cover tightly. Close the hood and ensure all tools are removed. Signs It Needs Replacement: Noticeable loss of engine power or poor acceleration Reduced fuel efficiency Unusual engine noises Visible dirt, damage, or clogging of the filter Increased black smoke from exhaust due to improper combustion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.