Shop KIMBLE CHASE
See all product information
Create Account
Clear Sample Vial, 24 ml, PK200
- Mfr # 60812B-6
- Zoro # G116294369
product price:Â
$
377.99
/pk of 200, $1.89/ea
Free Shipping & Returns
Key Features
Capacity
24 ml
Labware Basic Material
Glass
Includes Closure
Yes
Height
85 mm
GPI Thread Size/Finish
20-400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60812B-6
- Zoro #
- G116294369
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 85 mm
- GPI Thread Size/Finish
- 20-400
- Outside Dia.
- 23 mm
Details
- Item
- Clear Sample Vial
- Capacity
- 24 ml
- Labware Basic Material
- Glass
- Includes Closure
- Yes
- Vial Style
- Sample Vial
- Labware Clarity
- Transparent
- Labware Closure Liner Material
- White Rubber
- Labware Body Color
- Clear
- Labware Body Material
- Type I, 33 Expansion Borosilicate Glass
Description
Clear Sample Vial, Package Quantity 200
- Converted from Type I, 33 expansion borosilicate glass tubing.
- Unattached closed-top black phenolic closures with white rubber liners
- Small case quantities
- Packaged in corrugated trays with partitions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.