Shop REED
See all product information
Create Account
Hose
- Mfr # CPHOSE7FT
- Zoro # G116572450
product price:Â
$
87.39
/ea
Key Features
Includes
Magnetic Hose Connector
For Discharge Diameter
1 1/4 in
Product Type
Hose
Compatible with Manufacturer Model Number
CP15-38E
Compatible with Manufacturer Model No.
CP15-38E
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHOSE7FT
- Zoro #
- G116572450
- UPC #
- 757033981454
- Country of Origin
- United States
- Item
- Hose
- Includes
- Magnetic Hose Connector
- Product Type
- Hose
- Compatible with Manufacturer Model Number
- CP15-38E
- Compatible with Manufacturer Model No.
- CP15-38E
- Compatible Manufacturer Model Number
- CP15-38E
- For Discharge Gender
- Female
- For Use with Mfr Model Number
- CP15-38E
- Compatible Mfr. Model Number
- CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38E
- Compatible with Series
- Pump Stick
- Compatible with Mfr. Model No.
- CP15-38E
- Body Material
- PVC
- Compatible Manufacturer Part Number
- CP15-38E
- For Manufacturer Part Number
- CP15-38E
- Compatible with Mfr. Model Number
- CP15-38E
- Compatible Series
- Pump Stick
- For Use With
- Pump Stick
Dimensions
- For Discharge Diameter
- 1 1/4 in
- For Inlet Diameter
- 1 1/4 in
- Overall Width
- 84.25 in
- Overall Depth
- 1.5 in
- Overall Height
- 1.5 in
Description
Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.