Shop REED
See all product information
Create Account
Hose
- Mfr # CPHOSE4FT
- Zoro # G916572438
product price:Â
$
65.49
/ea
Key Features
Body Material
PVC
For Discharge Gender
Female
For Discharge Diameter
1 1/4 in
For Inlet Diameter
1 1/4 in
Overall Width
48.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHOSE4FT
- Zoro #
- G916572438
- UPC #
- 757033981447
- Country of Origin
- United States
- Item
- Hose
- Body Material
- PVC
- For Discharge Gender
- Female
- Compatible Mfr. Model Number
- CP15-38E
- Compatible with Series
- Pump Stick
- Compatible with Manufacturer Model No.
- CP15-38E
- Compatible Manufacturer Part Number
- CP15-38E
- For Use with Mfr Model Number
- CP15-38E
- Compatible with Mfr. Model No.
- CP15-38E
- Compatible Pump Manufacturer Part Number
- CP15-38E
- Compatible Manufacturer Model Number
- CP15-38E
- Includes
- Magnetic Hose Connector
- Product Type
- Hose
- Compatible with Manufacturer Model Number
- CP15-38E
- For Manufacturer Part Number
- CP15-38E
- Compatible with Mfr. Model Number
- CP15-38E
- Compatible Series
- Pump Stick
- For Use With
- Pump Stick
Dimensions
- For Discharge Diameter
- 1 1/4 in
- For Inlet Diameter
- 1 1/4 in
- Overall Width
- 48.5 in
- Overall Depth
- 1.5 in
- Overall Height
- 1.5 in
Description
Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.