Shop REED
See all product information
Create Account
Hose
- Mfr # CPHOSE2FT
- Zoro # G716572515
product price:Â
$
61.19
/ea
Key Features
Compatible Pump Manufacturer Part Number
CP15-38E
Compatible with Manufacturer Model No.
CP15-38E
Body Material
PVC
Compatible Manufacturer Part Number
CP15-38E
Product Type
Hose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPHOSE2FT
- Zoro #
- G716572515
- UPC #
- 757033981430
- Country of Origin
- United States
- Item
- Hose
- Compatible Pump Manufacturer Part Number
- CP15-38E
- Compatible with Manufacturer Model No.
- CP15-38E
- Body Material
- PVC
- Compatible Manufacturer Part Number
- CP15-38E
- Product Type
- Hose
- Compatible with Mfr. Model No.
- CP15-38E
- For Use with Mfr Model Number
- CP15-38E
- Compatible Manufacturer Model Number
- CP15-38E
- Compatible with Series
- Pump Stick
- Compatible Mfr. Model Number
- CP15-38E
- Compatible with Manufacturer Model Number
- CP15-38E
- Includes
- Magnetic Hose Connector
- For Discharge Gender
- Female
- For Manufacturer Part Number
- CP15-38E
- Compatible with Mfr. Model Number
- CP15-38E
- Compatible Series
- Pump Stick
- For Use With
- Pump Stick
Dimensions
- Overall Height
- 1.5 in
- Overall Width
- 24.5 in
- For Discharge Diameter
- 1 1/4 in
- Overall Depth
- 1.5 in
- For Inlet Diameter
- 1 1/4 in
Description
Hose
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.