Shop PARKER

Tee, Brass, Comp5/8", Comp5/8", Comp5/8"

  • Mfr # 10ET10-B
  • Zoro # G1206231

product price: 
$
52.65
/ea

Key Features

Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R)
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 400 Degrees F
Specific Fitting Shape
Tee
Compression Thread Size
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10ET10-B
Zoro #
G1206231
UPC #
-
Country of Origin
United States
Fitting Connection Type
A-LOK(R) x A-LOK(R) x A-LOK(R)
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 400 Degrees F
Specific Fitting Shape
Tee
Item
Compression Tee Fitting
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Material
Metal
Tube Fitting Material
Brass
Pipe Fitting Connection Type
A-LOK(R)
Standards
ASTM B124, BS2872 CZ122, CA-377, QQ-B 626
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
400 Degrees F
Application
Gas, Oil
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Compatible Fitting Brands
Parker A-LOK
Resistance Properties
Corrosion-Resistant
Maximum Operating Pressure
6,100 psi
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
For Media Type
Gases, Oils
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
6,100 psi
Fitting Side 2 Connection Type
Compression
Precleaned Type
Cleaned
Fitting Features
Rigid
Connector Type
Union
Operating Temperature - Minimum
40 Degrees F
Material Grade
C37700
Operating Temperature - Maximum
400 Degrees F

Dimensions

Compression Thread Size
7/8 in
Hex Size
1 in
Tube Size
5/8 in
Fitting Side C Tube Outer Diameter
5/8 in
Fitting Side B Tube Outer Diameter
5/8 in
Overall Length
3 1/16 in
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size A
7/8
Thread Size
7/8"
Fitting Side 3 Tube Outer Diameter
5/8 in
Thread Size 1
7/8"
Fitting Side 2 Tube Outer Diameter
5/8 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Wire Rope Length
3 1/16 in
Length
3 1/16 in

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size A 7/8, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Material Grade C37700, Maximum Operating Pressure 6,100 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.