Shop FOLDING GUARD
See all product information
Create Account
Adjustable Extension Kit
- Mfr # QR-EXT
- Zoro # G121908404
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Number of Panels
1
Includes Hardware
Hardware Included
Color
Silver
Includes
Bolts, Bracket
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QR-EXT
- Zoro #
- G121908404
- UPC #
- -
- Country of Origin
- United States
- Number of Panels
- 1
- Includes Hardware
- Hardware Included
- Color
- Silver
- Includes
- Bolts, Bracket
- Finish
- Galvanized
- Material
- Steel
- Gauge
- 8 ga
- Item
- Adjustable Extension Kit
Description
Adjustable Extension Kit, Steel, Silver, Galvanized, Bolts, Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.