Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 4060-1/16-25
- Zoro # G122380094
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Durometer
60 Shore A
Minimum Adhesive Temperature
-30 Degrees F
Overall Width
36 in
Grade
Standard
Elongation
400 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4060-1/16-25
- Zoro #
- G122380094
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Elongation
- 400 %
- Tensile Strength
- 1,000 psi
- Texture
- Smooth
- Minimum Temperature
- -30 Degrees F
- Material
- Buna-N
- Item
- Rubber Roll
- Backing Type
- Plain
- Color
- Black
- Standards
- ASTM D2000 BF
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Roll
- Maximum Temperature
- 220 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 36 in
- Overall Thickness
- 1/16 in
- Wire Rope Length
- 25 ft
- Overall Length
- 25 ft
- Length
- 25 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.