Shop ZORO SELECT

RubberRoll, Silicone, 20ftL, 36inW

  • Mfr # BULK-RS-S30-146
  • Zoro # G802585115

product price: 
$
1,300.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S30-146
Zoro #
G802585115
UPC #
193005487720
Country of Origin
Multiple
Item
Rubber Roll
Durometer
30 Shore A
Backing Type
Plain
Elongation
300 %
Standards
ASTM D2000 GE 306
Grade
Standard
Shape
Roll
Abrasion Resistance
Poor
Minimum Temperature
-80 Degrees F
Material
Silicone
Tensile Strength
850 psi
Weather Resistance
Excellent
Water Resistance
Good
Chemical Resistance
Good
Oil Resistance
Fair
Color
Red
Density
1.15 g/cc
Maximum Temperature
400 Degrees F
Compression Set
35 %
Texture
Smooth
Tear Strength
8 N/mm
Thickness Tolerance
+/-0.017 in
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Overall Length
20 ft
Overall Thickness
1/8 in
Overall Width
36 in
Wire Rope Length
20 ft
Length
20 ft

Description

High Temperature Silicone Rubber

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.