Shop ZORO SELECT

RubberRoll, EPDM, 10ftL, 36inW

  • Mfr # BULK-RS-E40FDA-87
  • Zoro # G402583047

product price: 
$
246.99
/ea
Free Shipping & Returns

Key Features

Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-E40FDA-87
Zoro #
G402583047
UPC #
193005493196
Country of Origin
Multiple
Item
Rubber Roll
Durometer
40 Shore A
Backing Type
Adhesive
Elongation
330 %
Standards
FDA 21 CFR 177.2600
Grade
Food Grade
Minimum Temperature
-30 Degrees F
Water Resistance
Excellent
Oil Resistance
Poor
Tensile Strength
800 psi
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Material
EPDM
Thickness Tolerance
+/-0.012 in
Texture
Smooth
Compression Set
30 %
Tear Strength
22 N/mm
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Chemical Resistance
Good
Weather Resistance
Excellent
Shape
Roll
Color
Cream
Minimum Adhesive Temperature
-30 Degrees F
Abrasion Resistance
Good
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Cream
Traction Material
EPDM

Dimensions

Overall Length
10 ft
Overall Width
36 in
Overall Thickness
3/32 in
Wire Rope Length
10 ft
Length
10 ft

Description

Weather Resistant EDPM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.