Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2860-3/32B
- Zoro # G122381305
product price:Â
$
27.49
/ea
Key Features
Chemical Compatibility
Ozone
Shape
Sheet
Texture
Smooth
Elongation
350 %
Tensile Strength
550 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2860-3/32B
- Zoro #
- G122381305
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Thickness
- 3/32 in
- Overall Width
- 12 in
- Wire Rope Length
- 24 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Chemical Compatibility
- Ozone
- Shape
- Sheet
- Texture
- Smooth
- Elongation
- 350 %
- Tensile Strength
- 550 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Durometer
- 60 Shore A
- Material
- Silicone
- Color
- Red
- Minimum Adhesive Temperature
- -30 Degrees F
- Grade
- Standard
- Minimum Temperature
- -60 Degrees F
- Maximum Temperature
- 400 Degrees F
- Standards
- ASTM D2000 GE
- Backing Type
- Plain
- Item
- Rubber Sheet
- Shell Material
- Silicone
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 3/32 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.