Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 1600E-1/32PTAPE
- Zoro # G122387307
product price:Â
$
1.15
/ea
Sold in multiples of 9 for
$10.35
Key Features
Minimum Adhesive Temperature
-40 Degrees F
Wire Rope Length
6 in
Maximum Adhesive Temperature
300 Degrees F
Backing Type
Adhesive
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1600E-1/32PTAPE
- Zoro #
- G122387307
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 6 in
- Overall Thickness
- 1/32 in
- Overall Width
- 6 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Backing Type
- Adhesive
- Shape
- Strip
- Tensile Strength
- 1,500 psi
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -30 Degrees F
- Durometer
- 55 Shore A
- Grade
- Light Duty
- Color
- Red
- Adhesive Type
- Acrylic
- Texture
- Smooth
- Item
- Rubber Strip
- Material
- EPDM
- Shell Material
- EPDM
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 55 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.