Pipe couipling
- Mfr # L080077PE0
- Zoro # G122579924
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Pressure
800 psi
Fitting Side B Nominal Pipe Size
8 in
Series
77
Color
Orange
Fitting Side B Outside Diameter
8 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L080077PE0
- Zoro #
- G122579924
- UPC #
- 688304459849
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 8 in
- Fitting Side B Outside Diameter
- 8 5/8 in
- Fitting Side A Nominal Pipe Size
- 8 in
- Fitting Side A Outside Diameter
- 8 5/8 in
- Overall Length
- 14 3/4 in
- Wire Rope Length
- 14 3/4 in
- Length
- 14 3/4 in
Description
Pipe couipling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.