Shop SMITH-BLAIR

CouplingBody, CarbonSteel, Flange6", 2"

  • Mfr # 41100023841003
  • Zoro # G2407002

product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, NSF 61, ASTMA53C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41100023841003
Zoro #
G2407002
UPC #
-
Country of Origin
China
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, NSF 61, ASTMA53C
Basic Pipe Fitting Shape
Coupling
Max. Pressure
150 psi
Item
Pipe Coupling
Temp. Range
-20 Degrees to 180 Degrees F
Bolt Material
Stainless Steel
Number of Bolts
3
Specific Pipe Fitting Shape
Coupling
Gasket Material
Nitrile
Vacuum Rating
28"
Color
Blue
Fitting Side A Gender
Female
Material Grade
12L14
Finish/Coating
Epoxy Coated
For Pipe Schedule
250
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
NO
Seal Material
NBR
Fitting Side A Type
Flanged
Low Lead Certified Standard
No
Fitting Side B Gender
Female
Fitting Side B Type
Flanged
Application
Acids, Chemicals, Water
Seal Type Included
Standard
For Movement Type
Axial
Side 2 Connection Type
Flange
Side 1 Connection Gender
Female
Includes Seal
Yes
Side 2 Connection Gender
Female
Wire Color
Blue

Dimensions

Pipe Size - Pipe Fitting
2"
Fitting Length
12 in
Bolt Size
1/2" x 14"
Pipe Fitting Length
12"
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Flange Outside Diameter
5 5/16 in
Fitting Side B Outside Diameter
2 1/4 in
Overall Length
17 1/2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 3/8 in
Fitting Outside Diameter
7 21/32 in
Fitting Nominal Pipe Size
6 in
Side 2 Outside Diameter
7 5/8 in
Side 2 Nominal Pipe Size
2 in
Wire Rope Length
17 1/2 in
Length
17 1/2 in

Description

PIPE COUPLING, Bolt Hole Diameter 1/2 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 2 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 12 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61, Color Blue

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.