Shop LEVITON

PlugsandReceptacles, 20A, 125VAC, Bl, Nylon

  • Mfr # 8300-BU
  • Zoro # G122586793

product price: 
$
12.59
/ea

Key Features

Contact Material
Nickel-Plated Brass
Connection Orientation
Straight
NEMA Receptacle Configuration
5-20R
Features
Smooth Face
Grounding
Grounded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8300-BU
Zoro #
G122586793
UPC #
78477903490
Country of Origin
Mexico
Contact Material
Nickel-Plated Brass
Item
Plugs and Receptacles
Connection Orientation
Straight
NEMA Receptacle Configuration
5-20R
Features
Smooth Face
Grounding
Grounded
Standards
CSA, FULS Marking, UL
Receptacle Type
Duplex
Polarized
Yes
Mount Type
Flush
Cover Type
No Cover
UL 94 Flammability Rating
V-2
Number of Outlets
2
Horsepower Rating
1 hp
Wiring Method
Back/Side
Number of Wires
3
Surge Protection
No
Current Rating
20 A
GFCI
No
Phase
Single
Market
Commercial
For Environment
Food and Beverage, Oily/Greasy
Grade
Hospital Grade
Number of Wall Plates Included
0
Wire Connection Type
Screw Terminals
NEMA Enclosure Rating
Not Rated
Housing Color
Blue
AFCI
No
Number of Poles
2
Flange Type
Non-Flanged
IP Rating
Not Rated
Number of Gangs
1
Shrouded
No
Voltage Rating
125V AC
Housing Material
Nylon

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Smooth Face

Description

Plugs and Receptacles, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Hazardous Location Specification Not Applicable, Housing Color Blue, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating Not Rated, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Not Applicable, Standards CSA, FULS Marking, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.