Combination Lock
- Mfr # 990028
- Zoro # G122587004
product price:Â
$
14.25
/ea
Key Features
Dial Number of Combination Digits
3
Shackle Diameter
9/32 in
Vertical Shackle Clearance
27/32 in
Shackle Type
Standard Shackle
Compatible Control Key Manufacturer Part Number
Mfr. No. 78/50 Override Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 990028
- Zoro #
- G122587004
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Diameter
- 9/32 in
- Body Thickness
- 1 3/16 in
- Body Diameter
- 1 7/8 in
- Body Height
- 2 in
- Body Width
- 2 in
Description
Combination Padlock, Body Height 2 in, Body Thickness 1 3/16 in, Body Width 2 in, Body Color Black, Control Key Registration Required Not Applicable, Dial Location Front, Shackle Material Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.