Disc Padlock
- Mfr # SQ-DCL1
- Zoro # G423945183
product price:Â
$
22.99
/ea
Key Features
Shackle Material
Boron Steel
Body Material
Stainless Steel
Shackle Height
2 in
Material
Stainless Steel
Shackle Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-DCL1
- Zoro #
- G423945183
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 4 in
Details
- Shackle Material
- Boron Steel
- Body Material
- Stainless Steel
- Item
- Combination Padlock
- Material
- Stainless Steel
- Body Finish
- Weather Resistant
- Color
- Silver
Description
70mm Stainless Steel Disc Padlock. KEY FEATURES: Stainless steel lock body. 9.5mm hardened steel closed shackle. Anti-drill plate. 5 Pin tumbler. The Squire DCL1 Stainless Steel Padlock is built for high-level security in both domestic and commercial applications. Featuring a stainless-steel lock body and closed shackle design, it offers exceptional durability and protection against tampering and physical attacks.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.