SHCB75 Straight Shackle Boron Steel Combination Padlock
- Mfr # SQ-SHCB75
- Zoro # G023945248
product price:Â
$
58.99
/ea
Key Features
Shackle Width
5 in
Shackle Material
Boron Steel
Color
Blue
Shackle Height
2 in
Material
Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SHCB75
- Zoro #
- G023945248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Width
- 5 in
- Shackle Height
- 2 in
Details
- Item
- Straight-Shackled Combination Padlock
- Shackle Material
- Boron Steel
- Color
- Blue
- Material
- Boron Steel
- Body Material
- Stainless Steel
Description
Straight Shackle Boron Steel Combination Padlock, SHCB75 High-Performance Combination Padlocks. Keep your cargo secure with the SQUIRE SHCB75 straight shackle block-style combination padlocks. These heavy-duty locks are made with the highest-quality materials and designed for maximum security in any situation. Whether you're securing freight containers, storage units, trailers, hitches, trucks, or any other valuable items, the SQUIRE SHCB75 padlocks are up to the task. Main Benefits: Robust Cutting Resistance: The boron-hardened steel straight shackle provides superior strength against cutting attacks, making it nearly impossible for thieves to break through. Easy to Use: With large brass wheels and an easy access 'pull' button, these locks are user-friendly and convenient. Superior Quality: The solid brass lock body and security-hardened internal parts are built to last and withstand heavy use and abuse. Patented Mechanism: The easy access 'pull' button is a patented feature unique to SQUIRE SHCB75 locks, adding an extra layer of security to your assets. Versatile Use: Whether you need to secure freight containers, storage units, trailers, hitches, or trucks, the SQUIRE SHCB75 combination padlocks can handle any task. The SQUIRE SHCB75 combination padlocks also come with a black protective plastic cover to protect against harsh weather and elements. The 2.95" combination block lock with 5 wheels provides more than 100,000 possible combinations, making it virtually impossible for anyone to guess the code. With a sleek and modern design, the SQUIRE SHCB75 padlocks are an excellent choice for anyone looking for top-of-the-line security. Don't take any chances with the security of your assets. Order your SQUIRE SHCB75 combination padlocks today and enjoy peace of mind knowing your property is safe and secure for many years to come.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.