Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IGC226
- Zoro # G122708218
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Thread Size
M18 x 1 mm
Material
Housing: Brass White Bronze Coated; Sensing Face: LCP White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
Length
45 mm
Sensing Range
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGC226
- Zoro #
- G122708218
- UPC #
- -
- Country of Origin
- Germany
- Item
- Inductive Sensor
- Material
- Housing: Brass White Bronze Coated; Sensing Face: LCP White; LED Window: PEI; Lock Nuts: Brass White Bronze Coated
- Sensing Range
- 5 mm
Dimensions
- Thread Size
- M18 x 1 mm
- Length
- 45 mm
Description
Permanently legible laser type label. For use in machine tools and metalworking. Clearly visible indication of the switching status. High protection rating for the requirements of harsh industrial environments. Resistant to oils and coolants. Items Supplied: lock nuts: 2. Inductive sensor; Sensing range 5 mm flush mountable; Operating voltage 10...30 DC V; 3-wire; PNP; M12 Connector; gold-plated contacts; Oils and coolants.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.