SS, Reducer, 4"Groovedx2"Grooved
- Mfr # 1330008540
- Zoro # G122731056
product price:Â
$
765.99
/ea
Free Shipping & Returns
Key Features
Fitting Side A Type
Grooved
Fitting Side B Type
Grooved
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
4 1/2 in
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1330008540
- Zoro #
- G122731056
- UPC #
- 662428940612
- Country of Origin
- United States
Dimensions
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Outside Diameter
- 4 1/2 in
- Wire Rope Length
- 5 in
- Fitting Side A Nominal Pipe Size
- 4 in
- Fitting Side B Outside Diameter
- 2 3/8 in
- Overall Length
- 5 in
- Length
- 5 in
Details
- Fitting Side A Type
- Grooved
- Fitting Side B Type
- Grooved
- Item
- Metal Pipe Straight
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- Concentric Reducer
- For Pipe Schedule
- Schedule 10
- Standards
- ASTM A312, NSF/ANSI 61-G
- Series
- 7072
Description
Concentric Reducer, Stainless Steel, 316, For Pipe Schedule Schedule 10, 4 in, Grooved, 4 1/2 in, 2 in, Grooved, 2 3/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.