Shop GRUVLOK
See all product information
Create Account
Flange, Ductile Iron, Grooved, 3 1/2 in
- Mfr # 0390202042
- Zoro # G300714574
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Flange
Fitting Connection Type
Grooved
Standards
ASTM A536
Nominal Pipe Size
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0390202042
- Zoro #
- G300714574
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 3 in
- Bolt Circle Diameter
- 6 in
- Bolt Hole Diameter
- 3/4 in
- Flange Thickness
- 3/4 in
- Flange Outside Diameter
- 3 1/2 in
Details
- Pipe Fitting Material
- Ductile Iron
- Specific Fitting Shape
- Flange
- Fitting Connection Type
- Grooved
- Standards
- ASTM A536
- Item
- Metal Pipe Flange
- Finish/Coating
- Painted
- Number of Bolt Holes
- 4
- Application
- Potable Water
- Class
- Class 150
- Maximum Operating Pressure
- 300 psi
- Pipe Connection Type
- Grooved
- Gravity Flow
- Pressure
- Material Grade
- A536 65-45-12
- Manufacture Location
- Made in USA
Description
Flange, Not Applicable, 3 in Nominal Pipe Size, Grooved, 3 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, Not Applicable Overall Length, Ductile Iron, Painted, A536 65-45-12, Class Class 150, For Pipe Schedule Not Applicable, 300 psi Maximum Operating Pressure, Number of Bolt Holes 4, 6 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.