Shop OMEGA
See all product information
Create Account
WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # PR-T-24-SLE-500
- Zoro # G122783734
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Conductor Insulation Color
Blue, Red
Jacket Color
Brown
Conductor Material
Copper/Constantan
Number of Strands
1
Packaging
Coil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR-T-24-SLE-500
- Zoro #
- G122783734
- UPC #
- -
- Country of Origin
- United States
- Conductor Insulation Color
- Blue, Red
- Jacket Color
- Brown
- Conductor Material
- Copper/Constantan
- Number of Strands
- 1
- Packaging
- Coil
- Number of Conductors
- 2
- Temperature Rating - Maximum Dry
- 105 Degrees C
- Thermocouple Type
- Type T
- Item
- Thermocouple Wire
- Standards
- ANSI Standard, RoHS Compliant
- Conductor Insulation Material
- PVC
Dimensions
- Conductor Size
- 24 AWG
- Wire Rope Length
- 500 ft
- Overall Length
- 500 ft
- Length
- 500 ft
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.