Shop PIP
See all product information
Create Account
Jacket, Navy, Zipper, Polyester
- Mfr # 341M6460H
- Zoro # G122917146
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
ANSI Type
O
Includes Removable Liner
No
Temperature Rating
-51 Degrees F
Features
50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
Includes Hood
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341M6460H
- Zoro #
- G122917146
- UPC #
- 848309040798
- Country of Origin
- China
- ANSI Type
- O
- Includes Removable Liner
- No
- Temperature Rating
- -51 Degrees F
- Features
- 50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
- Includes Hood
- Yes
- Number of Inside Pockets
- 0
- Water-Resistant
- Yes
- Front Closure Type
- Zipper
- ANSI Class
- 1
- Back Stripe Pattern
- U
- Gender
- Men's
- Insulated for Cold Conditions
- Yes
- Item
- Jacket
- Color
- Navy
- Hood Style
- Detachable
- Material
- Polyester
- Number of Outside Pockets
- 4
- Waist Style
- Elastic
- Style
- Jacket
- Standards
- ANSI
- Shell Material
- Polyester
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Jacket, Back Stripe Pattern U, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Navy, Size L, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner No, Garment Features Contrasting Stripes, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.