Shop PIP
See all product information
Create Account
Jacket, Navy, Zipper, Polyester
- Mfr # 341M6460H
- Zoro # G722917508
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
ANSI Class
1
Material
Polyester
Number of Outside Pockets
4
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 341M6460H
- Zoro #
- G722917508
- UPC #
- 848309040873
- Country of Origin
- China
- Gender
- Men's
- ANSI Class
- 1
- Material
- Polyester
- Number of Outside Pockets
- 4
- Color
- Navy
- Temperature Rating
- -51 Degrees F
- Includes Removable Liner
- No
- Style
- Jacket
- Standards
- ANSI
- Includes Hood
- Yes
- Water-Resistant
- Yes
- Waist Style
- Elastic
- ANSI Type
- O
- Hood Style
- Detachable
- Number of Inside Pockets
- 0
- Features
- 50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
- Item
- Jacket
- Back Stripe Pattern
- U
- Front Closure Type
- Zipper
- Insulated for Cold Conditions
- Yes
- Shell Material
- Polyester
- Wire Color
- Navy
- Container Type
- Jacket
- Sensor Body Style
- Jacket
Dimensions
- Size
- 2XL
- Size-Body Type
- Regular
- Length
- 32 in
- Fits Chest Size
- 50+ UPF Sun Protection, Back Elastic Waist, Reflective Contrast Tape
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Jacket, Back Stripe Pattern U, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper, Color Navy, Size 2XL, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Detachable, Material Polyester, Temperature Rating -51 Degrees F, Includes Removable Liner No, Garment Features Contrasting Stripes, Standards ANSI, Insulated for Cold Conditions Yes, Size-Body Type Regular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.