Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # LS-11S-ZB
- Zoro # G123357521
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Standards
RoHS, UL Listed
Series
LS-Titan
Contact Form
1NO/1NC
AC Contact Rating
6 A @ 240 V
Electrical Connection
Cage Clamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-11S-ZB
- Zoro #
- G123357521
- UPC #
- 786685523156
- Country of Origin
- Germany
- Standards
- RoHS, UL Listed
- Series
- LS-Titan
- Contact Form
- 1NO/1NC
- AC Contact Rating
- 6 A @ 240 V
- Electrical Connection
- Cage Clamp
- Operating Temperature - Maximum
- 158 Degrees F
- Body Material
- Polyamide
- IP Rating
- IP66, IP67
- Item
- Interlock Switch
- Operating Temperature - Minimum
- -13 Degrees F
- DC Contact Rating
- 3 A @ 24 V
Description
Interlock Switch, Contact Form 1NO/1NC, AC Contact Rating 6 A @ 240 V, Series LS-Titan, DC Contact Rating 3 A @ 24 V, IP Rating IP66, IP67, Body Material Polyamide, Standards RoHS, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.