Shop ARC ABRASIVES
See all product information
Create Account
FD
- Mfr # 71-10887FF
- Zoro # G123933534
product price:Â
$
18.69
/ea
Sold in multiples of 10 for
$186.90
Key Features
Flap Disc Type
Type 27
Grade
Fine
Overall Diameter
6 in
Connector Type
Unthreaded Hole
Density Rating
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-10887FF
- Zoro #
- G123933534
- UPC #
- 198438111938
- Country of Origin
- Türkiye
Dimensions
- Overall Diameter
- 6 in
- Connector Size
- 7/8 in
Details
- Item
- Flap Disc
- Flap Disc Type
- Type 27
- Grade
- Fine
- Connector Type
- Unthreaded Hole
- Density Rating
- Standard
- Grit
- 120
- Backing Plate Material
- Fiberglass
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Series
- Predator
- Maximum Operating Speed
- 10,200 RPM
- Abrasive Type
- Coated
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Grade Fine, Backing Plate Material Fiberglass, Connector Size 7/8 in, Connector Type Unthreaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 6 in, Quick Change System Not Applicable, Series Predator, Coating Coverage Closed, Grit 120, Maximum Operating Speed 10,200 RPM, Features Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.