Safe
- Mfr # AX13938
- Zoro # G123938553
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Maximum User Codes
10
Inside Width
15 1/8 in
Color
White
Metal Material Gauge
2 mm (Body), 4 mm (Door)
Includes
(2) Back-Up Keys, Batteries, Mounting Hardware, Removable Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AX13938
- Zoro #
- G123938553
- UPC #
- 790272008483
- Country of Origin
- China
Dimensions
- Inside Width
- 15 1/8 in
- Outside Height
- 11 3/4 in
- Inside Height
- 11 3/8 in
- Wall Thickness
- 2 mm
- Inside Depth
- 9 1/8 in
- Battery Size
- AA
- Door Plate Thickness
- 4 mm
- Outside Depth
- 11 3/4 in
- Outside Width
- 15 3/8 in
Description
Safe, White, Capacity 0.92 cu ft, Material Steel, Finish Gloss, Outside Height 11 3/4 in, Outside Width 15 3/8 in, Outside Depth 11 3/4 in, Inside Height 11 3/8 in, Inside Width 15 1/8 in, Inside Depth 9 1/8 in, Door Plate Thickness 4 mm, Wall Thickness 2 mm, Includes (2) Back-Up Keys, Batteries, Mounting Hardware, Removable Shelf
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.