Inline Solid NPN Direct
- Mfr # D-M9NWSDPC
- Zoro # G1279024
product price:Â
$
54.15
/ea
Key Features
Switching Voltage
28 V DC or less
Display
LED Indicator Light
Function
NPN
Switching Current
40 mA or less
Enclosure Type
IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-M9NWSDPC
- Zoro #
- G1279024
- UPC #
- -
- Country of Origin
- Japan
- Item
- Inline Solid NPN Direct
- Switching Voltage
- 28 V DC or less
- Display
- LED Indicator Light
- Function
- NPN
- Switching Current
- 40 mA or less
- Enclosure Type
- IP67
- Type
- Inline Solid State Auto Switch
- Description/Special Features
- Band, Rail, Tie-Rod and Direct Mounting Styles, Built-In Off-Delay Timer (200 ms), Grommet, Connector, Terminal Conduit Electrical Entry, Heat Resistant, Magnetic Field Resistant, Solid State Auto Switches
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Operating Temperature - Maximum
- 140 Degrees F
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Minimum
- 14 Degrees F
- Connection Type
- M12-4Pin
Dimensions
- Lead Length (Ft.)
- 0.5 m
Description
Inline Solid NPN Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function NPN, Lead Length (Ft.) 0.5 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.