Rotary Table, 190 , 1.1 J, 1/8 in NPT

  • Mfr # MSQB70R-XN
  • Zoro # G3270075
product price: 
$
615.99
/ea
Free Shipping & Returns

Key Features

Powertrain Material
Carbon Steel
Type
Rack and Pinion
Dimension C
53 mm
Height
53 mm
Length
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MSQB70R-XN
Zoro #
G3270075
UPC #
190735677681
Country of Origin
Japan

Dimensions

Dimension C
53 mm
Height
53 mm
Length
8 in
Port Size
1/8 in Rc
Dimension B
90 mm
Width
90 mm
Overall Width
3 5/8 in
Bore Diameter
2 3/4 in
Overall Height
3 in
Inlet Size
1/8 in
Body Length
6 3/4 in
Overall Length
8 in
Table Size
70
Wire Rope Length
8 in

Details

Item
Rotary Table
Powertrain Material
Carbon Steel
Type
Rack and Pinion
Bore
70 mm
Operating Temp. Range
32 Degrees to 140 Degrees F
Housing Material
Anodized Aluminum
Rotation Angle (Deg.)
0 to 190
Cushion Type
Shock Absorber
Torque (In.-Lbs.)
84.08 in-lb/102 psi
Shaft Type
Anodized Aluminum Table
Maximum Pressure
87 psi
Air Inlet Type
NPT
Maximum Rotation Angle
190 Degrees
Maximum Operating Pressure
0.6 MPa
Seal Material
NBR
Bearing Retainer Material
Aluminum Alloy
Allowable Kinetic Energy
1.1 J
Minimum Operating Pressure
0.1 MPa
Cover Material Finish
Plated
End Cap Material
Aluminum Alloy
Plate Material Finish
Chromate Coated
Plate Material
Aluminum Alloy
Piston Material
Stainless Steel
Body Material
Aluminum Alloy
Minimum Operating Temperature
32 Degrees F
Maximum Output Torque
13.6 N-m
Bearing Retainer Material Finish
Anodized
System of Measurement
Inch
Minimum Rotation Angle
71 Degrees
Cover Material
Aluminum Alloy
Table Material Finish
Anodized
Weight
6.37 lb
Table Material
Aluminum Alloy
Body Material Finish
Anodized
Pinion Material
Steel Alloy
Maximum Operating Temperature
140 Degrees F
End Cap Material Finish
Aluminum Plated
Port Location
End

Description

Rotary Table, Bore Diameter 2 3/4 in, Maximum Operating Pressure 0.6 MPa, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Output Torque 13.6 N-m, Cushion Type Shock Absorber, Table Material Finish Anodized, Body Material Finish Anodized, Minimum Rotation Angle 71 Degrees , Bearing Retainer Material Aluminum Alloy, Body Material Aluminum Alloy, Allowable Kinetic Energy 1.1 J, Table Size 70, Maximum Rotation Angle 190 Degrees , Overall Length 8 in, Maximum Operating Temperature 140 Degrees F

Ratings & reviews