Inline Solid PNP Direct, 3 Wire, L 3m
- Mfr # D-M9PAL
- Zoro # G1279094
product price:Â
$
49.99
/ea
Key Features
Switching Voltage
28 V DC or less
Switching Current
40 mA or less
Description/Special Features
Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
Enclosure Type
IP67
Type
Inline Solid State Auto Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D-M9PAL
- Zoro #
- G1279094
- UPC #
- -
- Country of Origin
- Japan
- Item
- Inline Solid PNP Direct
- Switching Voltage
- 28 V DC or less
- Switching Current
- 40 mA or less
- Description/Special Features
- Built-In Off-Delay Timer (200 ms), Grommet Electrical Entry, Heat Resistant, Magnetic Field Resistant, Rail Mounting Style, Solid State Auto Switches
- Enclosure Type
- IP67
- Type
- Inline Solid State Auto Switch
- Display
- LED Indicator Light
- Function
- PNP
- Standards
- RoHS Compliant
- Number of Wires
- 3
- Minimum Cycle Time
- 1 ms
- Operating Temperature - Maximum
- 140 Degrees F
- Operating Temperature - Minimum
- 14 Degrees F
Dimensions
- Lead Length (Ft.)
- 3 m
Description
Inline Solid PNP Direct, Inline Solid State Auto Switch, Switching Current 40 mA or less, Switching Voltage 28 V DC or less, Function PNP, Lead Length (Ft.) 3 m, Enclosure Type IP67, Display LED Indicator Light, Number of Wires 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.