20015 Ultra Quiet, Oil-Free and Powerful 1.5 Hp Portable 20-Gallon Air Compressor
- Mfr # CAT-20015
- Zoro # G116346785
Key Features
Specifications
Product Information
- MFR #
- CAT-20015
- Zoro #
- G116346785
- UPC #
- 850053943270
- Country of Origin
- China
Dimensions
- Overall Length
- 17 in
- Overall Width
- 19.25 in
Details
- Voltage
- 110V
- Cylinder Material
- Steel
Description
The CALIFORNIA AIR TOOLS 20015 Ultra Quiet & Oil-Free 20-Gallon Air Compressor is designed to be one of the quietest 1.5 Hp air compressors in the industry having only 70 decibels of sound. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. The Oil-Free pump allows for use in a variety of temperatures cold starts and uneven terrains no oil in the pump. The large 20 Gallon Steel Air Tank is designed to store more air for higher demand air tools such as spray guns and sanders.Prefect for the shop or garage. The 2 no flat wheels and handle makes moving this air compressor very easy. Designed for the person looking for Power, Air Flow, Less Service and Maintenance with at Least 25% Less Noise!
- Ultra Quiet - Only 70-decibels
- Oil-Free Pump – Cleaner air for better tool operation. Less maintenance and Costs.
- Two pressure control gauges
- Two - Female industrial "Push to Connect" quick connectors
- Easy-to-Use Start/Stop Switch
- Auto Pressure Switch
- Working Pressure 105-135 PSI (+/-5 PSI)
- 135 PSI Maximum Pressure
- Output Air Pressure Regulator (adjustable from 0-105 PSI)
- Thermal Overload Protector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.