Shop ANVIL
See all product information
Create Account
Pipe Saddle, Threaded Pipe, 2 In
- Mfr # 0766260608
- Zoro # G1406282
product price:Â
$
22.39
/ea
Key Features
Pipe Size
2 in
Outlet Pipe Size
2 in
Material
Steel
Outlet Connection
Threaded
Class
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0766260608
- Zoro #
- G1406282
- UPC #
- 690291965036
- Country of Origin
- United States
- Material
- Steel
- Outlet Connection
- Threaded
- Class
- 3000
- Standards
- ASME B1.20.1, ASME B16.25, ASME B31.1, ASME B31.3, ASTM A105, MSS SP-97
- Max. Temp.
- Not Available
- Max. Pressure
- 3000
- Item
- Metal Pipe Straight
- Type
- Threaded
- Maximum Operating Pressure
- 3,000 psi
- Pipe Fitting Material
- Forged Steel
- Fitting Side B Type
- Threaded
- Metal Detectable
- Yes
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- Anvilet
- Includes Pre-Applied Thread Sealant
- No
- Manufacture Location
- Globally Sourced
Dimensions
- Pipe Size
- 2 in
- Outlet Pipe Size
- 2 in
- Nominal Run Pipe Size
- 8 to 36 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
Description
Anvilet, Steel, Class 3000, 2 in, Not Applicable, Threaded, 2 in, Not Applicable, Threaded, 3,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.