DOUBLE STRAP SERVICE SADDLE
- Mfr # 31700143017000
- Zoro # G322738671
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Outlet Pipe Size
3 in
Strap Material
Stainless Steel
Bolt Length
7 in
Series
317
Nut Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31700143017000
- Zoro #
- G322738671
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outlet Pipe Size
- 3 in
- Bolt Length
- 7 in
- For Minimum Pipe Size
- 12 in
- For Minimum Outside Diameter
- 13 3/8 in
- For Maximum Pipe Size
- 14 in
- For Maximum Outside Diameter
- 14 3/8 in
- Bolt Diameter
- 5/8 in
- Required Hole Size
- 3 in
Description
Saddle Clamp, Bolt Material Stainless Steel, Clamp Material Ductile Iron, Clamp Material Finish Epoxy, For Maximum Outside Diameter 14 3/8 in, For Maximum Pipe Size 14 in, For Minimum Outside Diameter 13 3/8 in, For Minimum Pipe Size 12 in, Gasket Material NBR, Outlet Connection Type NPT, Outlet Pipe Size 3 in, For Material Type PVC, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.