Shop BALDWIN
See all product information
Create Account
Privacy Door Knobs Bright Chrome
- Mfr # 5015.260.PRIV
- Zoro # G1413025
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Width
5.3
Color
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5015.260.PRIV
- Zoro #
- G1413025
- UPC #
- -
- Country of Origin
- China
- Item
- Privacy Door Knobs Bright Chrome
- Series
- Estate
- Backset
- 2-3/8" Backset
- Strike Type
- Full Lip Strike
- Color
- Bright Chrome
- Material
- Brass
- Weight
- 3.55
- Function
- Privacy
- Strike
- Full Lip Strike
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Dimensions
- Width
- 5.3
- Height
- 4.3
- Length
- 6.1
Description
Item Privacy Door Knobs Bright Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.