Shop DANTONA
See all product information
Create Account
Meter Battery
- Mfr # CUSTOM-16NMH
- Zoro # G1456416
product price:Â
$
56.15
/ea
Key Features
Voltage
4.8V
Height
1 in
Battery Capacity
5000 mAh
Battery Chemistry
Nickel Metal Hydride
Terminal Type - Batteries
Solder Tabs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUSTOM-16NMH
- Zoro #
- G1456416
- UPC #
- 728286047716
- Country of Origin
- China
- Item
- Meter Battery
- Voltage
- 4.8V
- Battery Capacity
- 5000 mAh
- Battery Chemistry
- Nickel Metal Hydride
- Terminal Type - Batteries
- Solder Tabs
Dimensions
- Height
- 1 in
- Length
- 4 in
- Width
- 2 in
Description
Fluke PM9086/011, Fluke 105, Fluke 105B, Fluke 91, Fluke 92, Fluke 92B, Fluke 93, Fluke 95, Fluke 96B, Fluke 97, Fluke 97 Auto, Fluke 98, Fluke 98 Auto, Fluke 983, Fluke 99, Fluke 99B, Fluke Scopemeter 105, Fluke Scopemeter 105B, Fluke Scopemeter 90B, Fluke Scopemeter 91, Fluke Scopemeter 92, Fluke Scopemeter 92B, Fluke Scopemeter 93, Fluke Scopemeter 95, Fluke Scopemeter 96B, Fluke Scopemeter 97, Fluke Scopemeter 97Auto, Fluke Scopemeter 98Auto, Fluke Scopemeter 99, Fluke Scopemeter 99B Fluke BP120MH, Fluke AS30006, Fluke B10858, Fluke PM9086, Fluke PM9086 001, Fluke PM9086/011, Fluke PM9086-011
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.