This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 116
- Zoro #
- G1480525
- UPC #
- -
- Country of Origin
- China
- Item
- Electrode
- Testing Parameter
- pH
- For Use With
- YSI pH10 pH Meter
- Electrolyte
- Gel, KCl
- Reference
- Ag/AgCl
- Junction
- Double
- Tip Shape
- Spherical
- Body Material
- Plastic
- Type
- pH
- Sub-Category
- Electrodes: pH
- Product Type
- Electrode
- Material
- Plastic
- Test Parameters
- pH
- Shell Material
- Plastic
- Compatible Product Type
- YSI pH10 pH Meter
- Traction Material
- Plastic
Dimensions
- Manufacturers Warranty Length
- 6 mo
- Manufacturer Warranty Length
- 6 mo
Description
Electrode, pH, Testing Parameter pH, Tip Shape Spherical, Body Material Plastic, Amplifier Not Applicable, For Use With YSI pH10 pH Meter, Reference Ag/AgCl, Junction Double, Electrolyte Gel, KCl, Manufacturers Warranty Length 6 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.