Amyl Acetate, Reagent, 4L
- Mfr # A1280-4LTGL55
- Zoro # G8044281
product price:Â
$
378.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Material
Amber Glass
Chemical Formula
C7H14O2
Shelf Life
24 mo
Molecular Weight
130.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1280-4LTGL55
- Zoro #
- G8044281
- UPC #
- -
- Country of Origin
- United States
- Item
- Amyl Acetate
- Form
- Liquid
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C7H14O2
- Shelf Life
- 24 mo
- Molecular Weight
- 130.19
- Shipping Restrictions
- UN1104, Amyl Acetate, 3, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 628-63-7
- Chemical Grade
- Lab
- Color
- Colorless
- Application
- Commercial
- Container Type
- Bottle
- Product Type
- Amyl Acetate
- Container Material
- Glass
- Quantity
- 1
- REMOVE - Previous PI Node
- A
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Amyl Acetate, Concentration Not Applicable, CAS Number 628-63-7, Molecular Weight 130.19, Chemical Formula C7H14O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1104, Amyl Acetate, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.