Shop 3M
See all product information
Create Account
Square Mounting Bracket, PR
- Mfr # PT4SMB
- Zoro # G1677146
product price:Â
$
25.59
/pr
Key Features
Color
Silver
Material
metal
Fire Rating
3 hr
Usage Location
Commercial Construction Surfaces
Overall Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT4SMB
- Zoro #
- G1677146
- UPC #
- 051115187520
- Country of Origin
- United States
- Item
- Square Mounting Bracket
- Color
- Silver
- Material
- metal
- Fire Rating
- 3 hr
- Usage Location
- Commercial Construction Surfaces
- Resistance Properties
- Fire Rating 3 hr
- For Use With
- 3M Fire Barrier Pass-Through Device
- For Use On
- Wall Penetrations, Floor Penetrations
- Firestop Type
- Wall Mounting Brackets
- Product Type
- Mounting Bracket
- Wire Color
- Silver
- Compatible Product Type
- 3M Fire Barrier Pass-Through Device
Dimensions
- Overall Length
- 4 in
- Diameter
- 4 in
- Overall Height
- 0.75 in
- Overall Width
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Square Mounting Bracket, Fire Rating 3 hr, For Pipe Size Not Applicable, For Use On Wall Penetrations, Floor Penetrations, Includes Not Applicable, Includes Mounting Hardware Not Applicable, Outside Diameter Not Applicable, Overall Height 0.75 in, Overall Length 4 in, Overall Width 4 in, Product Type Mounting Bracket, Shape Not Applicable, Usage Location Commercial Construction Surfaces, Color Silver, For Use With 3M Fire Barrier Pass-Through Device, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.