Shop SCHLAGE
See all product information
Create Account
Switch, Pushbutton
- Mfr # 701RD EX ILL
- Zoro # G1733243
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Type
Momentary
Switch Action
Momentary
Input Voltage
24V DC
Standards
UL 294
Depth
1 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 701RD EX ILL
- Zoro #
- G1733243
- UPC #
- -
- Country of Origin
- United States
- Item
- Exit Push Button
- Type
- Momentary
- Switch Action
- Momentary
- Input Voltage
- 24V DC
- Standards
- UL 294
- Amps AC
- 30 mA @ 12or 24V DC
- Output
- 1-SPST, 5A @ 250V AC/28V DC
- Rating
- 5A @ 250 V AC
- ADA Compliant
- Yes
- Supports Touchless Operation
- No
- Supports Operation Type
- Push-Button Operation
- Power Source
- DC Power
- Operation Type
- Push Button
- Product Type
- Exit Push Button
- Operation Style
- Manual
- Voltage
- 12/24V DC
- Power Source - TS Only
- DC Power
- Power Source - old
- DC Power
Dimensions
- Depth
- 1 5/8 in
- Height
- 4 1/2 in
- Height (In.)
- 4-1/2
- Width (In.)
- 2-3/4"
- Overall Depth
- 1 5/8 in
- Overall Height
- 4 1/2 in
- Overall Width
- 7/8 in
Description
Exit Push Button, Type Momentary, Switch Action Momentary, Depth 1 5/8 in, Height 4 1/2 in, Rating 5A @ 250 V AC, Input Voltage 24V DC, Output 1-SPST, 5A @ 250V AC/28V DC, Amps AC 30mA @ 12or 24V DC, Standards UL 294, Exit Device Type Not Applicable, ADA Compliant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.