PushButton Station, 2inWx2inHx1inD, Silver

  • Mfr # 660-PB
  • Zoro # G9186773
product price: 
$
189.99
/ea
Free Shipping & Returns

Key Features

Type
Surface Mounted
Switch Action
Momentary
Includes
Mounting Hardware
Material
Steel
For Use With
Remote Release of Electrified Locking Hardware
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
660-PB
Zoro #
G9186773
UPC #
-
Country of Origin
United States

Dimensions

Height
2 in
Depth
1 in
Width
2 in
Button Dia.
1/4 in
Overall Depth
2 in
Overall Width
2 in
Overall Height
1 in
Fits Chest Size
Single-Opening Remote Release of Locking Device

Details

Item
Exit Push Button
Type
Surface Mounted
Switch Action
Momentary
Includes
Mounting Hardware
Material
Steel
For Use With
Remote Release of Electrified Locking Hardware
Input Voltage
120V AC
Finish
Painted
Button Color
Black
Operating Temp.
15 Degrees to 120 Degrees F
Event Audit Trail
No
Cylinder
No
Amps AC
6 A
Output
SPDT Relay
Keypad
No
Color
Gray
ADA Compliant
Yes
Voltage
120V AC
Power Source
AC Power
Features
Single-Opening Remote Release of Locking Device
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
15 Degrees F
Mortise/Cylindrical
Mortise
Includes Hardware
Hardware Included
Operation Type
Push Button
Operation Style
Manual
Product Type
Exit Push Button
Operating Temperature - Maximum
120 Degrees F
Power Source - TS Only
AC Power
Power Source - old
AC Power
Shell Material
Steel
Wire Color
Gray

Description

Exit Push Button, Type Surface Mounted, Switch Action Momentary, Material Steel, Finish Painted, Depth 1 in, Height 2 in, Width 2 in, Button Color Black, Color Gray, Button Dia. 1/4 in, Input Voltage 120V AC, Output SPDT Relay, Amps AC 6, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Remote Release of Electrified Locking Hardware, Exit Device Type Not Applicable, ADA Compliant Yes, Features Single-Opening Remote Release of Locking Device

Ratings & reviews