Unloader Kit
- Mfr # 8-0361
- Zoro # G1801274
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
GC-1003-SME1, GC-2004-SME1
Body Material
Brass
Wetted Materials
Brass, Plastic
Application
High Pressure Water Regulator Repair Kit
Operating Pressure - Maximum
3,625 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-0361
- Zoro #
- G1801274
- UPC #
- 016977001742
- Country of Origin
- Germany
- Item
- Unloader Kit
- For Use With Mfr. Model Number
- GC-1003-SME1, GC-2004-SME1
- Body Material
- Brass
- Wetted Materials
- Brass, Plastic
- Application
- High Pressure Water Regulator Repair Kit
- Operating Pressure - Maximum
- 3,625 psi
- Fluid Temperature - Maximum
- 175 Degrees F
- Operating Pressure - Minimum
- 500 psi
- For Media
- Hot Water
- Flow Rate - Minimum
- 1 gpm
- ASME Section Code
- Non-Code
- Flow Rate - Maximum
- 8 gpm
- Outlet Connection Type
- Threaded
- Bypass Connection Type
- Threaded
Dimensions
- Outlet Connection Size
- 3/8 in
- Bypass Connection Size
- 1/4 in
Description
Unloader Kit, For Use With 3WB73, 3WB74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.