Shop SURFACEMAXX
See all product information
Create Account
M22 Male x 1/4-in Male NPT Screw Nipple 5800 psi
- Mfr # SMX-PWA303
- Zoro # G016255842
product price:Â
$
8.79
/ea
Key Features
Width
5.1 in
For Use With
Power Washer Accessories
Height
3.2 in
Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMX-PWA303
- Zoro #
- G016255842
- UPC #
- 879686012191
- Country of Origin
- China
- Item
- Power Washers
- For Use With
- Power Washer Accessories
Dimensions
- Width
- 5.1 in
- Height
- 3.2 in
- Length
- 1.5 in
Description
Brand Name: SurfaceMaxx, Hose Length: , Maximum Pressure: 5800, Maximum Temperature: , Orifice Size: , Product Type: Screw Nipple, Quick Change Connection: , Sub Brand: , Color: Gold, Material: Brass, Product Compatibility: Gas and Electric Pressure Washe
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.